COBA CABLEPRO HD2 BLACK - 9 METRE CP010002
Coba Two Duct Heavy-Duty Cable Protector
See technical informationSee documentsReferences
COBA Europe:CP010002
Rubix:2584410
EAN:5013745006829



Documents
Product details : COBA CABLEPRO HD2 BLACK - 9 METRE CP010002
CablePro HD is our most heavy duty outdoor cable protector, ideal for areas with heavy traffic or larger cables. There are two different outdoor cable protector options available within this product range, space for one or two sets of cables. Key features include tough ramped edges to ensure cables are protected, and larger 23mm diameter channels for heavy duty cables. This product is available in three different sizes and in black only.
Applications
Tough ramped edges keep cables protected from wheeled traffic such as cars and forklifts
Large 23 mm diameter channels accommodate heavy-duty cables
Suitable as indoor or outdoor cable protector
Large 23 mm diameter channels accommodate heavy-duty cables
Suitable as indoor or outdoor cable protector
Technical specifications
Attributes
| Type | coba cablepro hd2 black - 9 metre cp010002 |
|---|---|
| Material | pvc |
Show UNSPSC/ECL@SS
£ 544.04 excl. VAT
/ Each
£ 652.85 incl. VAT
- Usually arrives within 14 working days
