NIGLON RG44 4X4 RUBBER GASKET (L)100 MM X (W)100 MM

Adaptable Box Gasket

See technical informationSee documents

References

Niglon:RG44
Rubix:234A5679
brand logo

Technical specifications

Typeniglon rg44 4x4 rubber gasket (l)100 mm x (w)100 mm

Documents

Product details : NIGLON RG44 4X4 RUBBER GASKET (L)100 MM X (W)100 MM


4x4 Rubber Gasket (L)100 mm x (W)100 mm

Technical specifications


Attributes
Typeniglon rg44 4x4 rubber gasket (l)100 mm x (w)100 mm
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
  • Delivery usually within ( 3 ) days