TAMLEX TA105-41 41X41 INTERNAL COUPLER SEND SCREWS (H)41 MM X (W)41 MM
Strut Framework System
See technical informationSee documentsReferences
Tamlex:TA105-41
Rubix:234A6913

Documents
Product details : TAMLEX TA105-41 41X41 INTERNAL COUPLER SEND SCREWS (H)41 MM X (W)41 MM
41X41 Internal Coupler * Send Screws * (H)41 mm x (W)41 mm
Technical specifications
Attributes
| Type | internal coupler |
|---|---|
| Model | ta |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 6.32 excl. VAT
/ Each
£ 7.58 incl. VAT
- Delivery usually within ( 3 ) days
