TAMLEX T2G47 2 GANG 47MM DEEP SOCKET BOX (H)72 MM X (W)132 MM X (D)47
Cable Management
See technical informationSee documentsReferences
Tamlex:T2G47
Rubix:234A6933

Documents
Product details : TAMLEX T2G47 2 GANG 47MM DEEP SOCKET BOX (H)72 MM X (W)132 MM X (D)47
2 Gang 47MM Deep Socket Box (H)72 mm x (W)132 mm x (D)47 mm
Technical specifications
Attributes
| Type | flush back box |
|---|---|
| Model | t2g |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 1.95 excl. VAT
/ Each
£ 2.34 incl. VAT
- Delivery usually within ( 3 ) days
