CABLOFIL MGIP33BGL 7575 IP GUSSET I/S LID BEND (L)130 MM X (H)75 MM X
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP33BGL
Rubix:234A7022

Documents
Product details : CABLOFIL MGIP33BGL 7575 IP GUSSET I/S LID BEND (L)130 MM X (H)75 MM X
75*75 Ip Gusset I/S Lid Bend (L)130 mm x (H)75 mm x (W)75 mm
Technical specifications
Attributes
| Type | inside lid |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 36.53 excl. VAT
/ Each
£ 43.84 incl. VAT
- Delivery usually within ( 3 ) days
