WAGO 773-102 2 WAY PUSH WIRE CONNECTOR (BOX 100) (H)13.1 MM X (W)9.2 M
Connector
See technical informationSee documentsReferences
Wago:773-102
Rubix:234A6672

Documents
Product details : WAGO 773-102 2 WAY PUSH WIRE CONNECTOR (BOX 100) (H)13.1 MM X (W)9.2 M
2 Way Push Wire Connector (BOx 100) (H)13.1 mm x (W)9.2 mm x (D)19.5 mm
Technical specifications
Attributes
| Type | connector |
|---|---|
| Model | 773 |
| Material | copper (connectable conductor);aluminium (connectable conductor) |
Show UNSPSC/ECL@SS
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
- Delivery usually within ( 3 ) days