CABLOFIL MRFAB100PG 100MM ADJUSTABLE BEND (W)100 MM X (D)25 MM
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFAB100PG
Rubix:234A6984

Documents
Product details : CABLOFIL MRFAB100PG 100MM ADJUSTABLE BEND (W)100 MM X (D)25 MM
100MM Adjustable Bend (W)100 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfab |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 60.50 excl. VAT
/ Each
£ 72.60 incl. VAT
- Delivery usually within ( 3 ) days
