• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. PARWELD CP70-95 CABLE PLUG 70-95MM

PARWELD CP70-95 CABLE PLUG 70-95MM

Cable Plug

See technical informationSee documents

References

Parweld:CP70-95
Rubix:092211
brand logo
brand logo

Technical specifications

Typecable plug
See all Specifications

Documents

Product details : PARWELD CP70-95 CABLE PLUG 70-95MM


Technical specifications


Attributes
Typecable plug
Modelcp70-95
Show UNSPSC/ECL@SS
£ 5.09 excl. VAT
/ Each
£ 6.11 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ENGEX ACCESSORIES 612022 INS. TERM FEMALE BLUE 2.5MM ISO2. PACK OF 100FILOFORM SEALS CM3+C CTL BS6910 JOINT C/W EARTH BOND+CONNECTO (L)450 MENGEX 611022 IS1.515 INS. TERM SPLICE RED PACK OF 100NIGLON ETTB4 16MM 4W DP EARTH TERMINAL (L)54 MM X (W)19 MM X (D)14 MMZEROBURN FSZ30 TRUNKING CLIP UP TO 30MM - QTY (L)23 MM X (H)8 MM X (W)MENNEKES 143PA WALL SOCKET IP67 125A 5P 400V 6HREMORA ELECTRICAL NO.4 PVC/SWA CLEAT MAX CABLE SIZE 10.1MM (L)27 MM XMARSHALL-TUFFLEX MDCRB2WH CIRCULAR DRY LINING BOX 2X20MM ENTRY 8-2 (D)ENGEX ACCESSORIES GX01122 10.0MM ROUND CLIP BLACK PACK OF 100ILME PE3264PP WALL MTD SOCKET 32A 415V 4PF4P 4EXTSP 4 GANG EXTENSION SOCKET SURGE SPIKEEMITEX EM04.009 CAGE NUTS & BOLTS BAG 50PERMAPLUG ELS13B 13A 1 GANG TRAILING SOCKET BLACK (L)90 MM XLEGRAND EARTH TERMINAL 4MM 037171CABLOFIL MGIP66BGL 150150 IP GUSSET I/S LID BEND (L)205 MM X (H)150 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap