• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. SCHNEIDER ZB5SZ3 BLANKING PLUG

SCHNEIDER ZB5SZ3 BLANKING PLUG

Round blanking plug black for 22mm hole ZB4/ZB5

See technical information

References

Schneider Electric:ZB5SZ3
Rubix:81286735
EAN:3389110099522
brand logo
brand logo

Technical specifications

Typeschneider zb5sz3 blanking plug

Product details : SCHNEIDER ZB5SZ3 BLANKING PLUG


Hole Cap

Technical specifications


Attributes
Typeschneider zb5sz3 blanking plug
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

EMITEX EM01.105 CAT6 UNSHIELDED RJ45 MODULE LOW PROFILELEGRAND 730091 CARRIER PLATE 1G 1 MODULE (H)86 MM X (W)86 MM PK10TAMLEX TA103-P PVC CHANNEL CAPPING (L)3 M 3MWREXHAM MINERAL CABLES WRSFL342/RD LSF COATED TWO WAY SADDLE 342 RED (MARSHALL-TUFFLEX MT2/7230 FAST FIX WALL BRACKET 100MMTAMLEX MCT2 50MM STRAIGHT EDGE TRAY PRE GALVANISED 3 MTRCEMBRE BF F608 TERMINALS BLUE PUSH-ON FEMALE PACK OF 100TAMLEX GHA22 50X 50 TRUNKING HANGER (H)140 MM X (W)90 MM X (D)45 MMFILOFORM SEALS CM3+C CTL BS6910 JOINT C/W EARTH BOND+CONNECTO (L)450 MENGEX ACCESSORIES 630805 CT35M10 CRIMP-PAK COPPER TUBE TERMINAL (L)45NIGLON IB20G 20MM INSPECTION BEND GALVANISEDADAPTAFLEX 7TCA296180R0028 CP-AF25A CONTRACTOR PACK (L)10 M X (DIA)25TAMLITE TPC-625 5 POLE 450V 32A TERMINAL CLAMP CONN 25PK (L)21.5 MM XMENNEKES 5602304G DUO SOCKETTAMLEX TGHN22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap