FILOFORM SEALS CM3+C CTL BS6910 JOINT C/W EARTH BOND+CONNECTO (L)450 M
Straight Connection Joint
See technical informationSee documentsReferences
Filoform:CM3+C
Rubix:234A6187

Documents
Product details : FILOFORM SEALS CM3+C CTL BS6910 JOINT C/W EARTH BOND+CONNECTO (L)450 M
CTL BS6910 Joint c/w Earth Bond+Connecto (L)450 mm x (Dia)75 mm
Technical specifications
Attributes
| Type | straight connection joint |
|---|---|
| Model | cm |
| Material | polyurethane resin |
Show UNSPSC/ECL@SS
£ 128.52 excl. VAT
/ Each
£ 154.22 incl. VAT
- Delivery usually within ( 3 ) days
