• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
MENNEKES 9372UK 4 PIN MOUNTED SOCKET

MENNEKES 9372UK 4 PIN MOUNTED SOCKET

Socket

See technical information
References
Mennekes:9372UK
Rubix:226A1791
brand logo
brand logo
Technical specifications
Typemennekes 9372uk 4 pin mounted socket

Product details : MENNEKES 9372UK 4 PIN MOUNTED SOCKET


• Screw terminals
• 6h earth position
• IP67 rated

Technical specifications


Attributes
Typemennekes 9372uk 4 pin mounted socket
Show UNSPSC/ECL@SS
£ 78.23 excl. VAT
/ Each
£ 93.88 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CEMBRE PKE612 BOOTLACE FERRULES 6.0SQMM GREENMENNEKES 5601306G 16A 3P 230V INTERLOCKED SOCKETF4P (FIRST FOR PERFORMANCE) F4PISAAC GEL BOX L30 X W27 X D23 BLISTER ONIGLON GS2 GROMMET STRIP 25M PACK (L)25 MTAMLEX PMF150-ADJ 150X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)150 MM XSCHNEIDER ELECTRIC 2032011 TC7-10 ROUND CLIPS WHITE PACK OF 100MARSHALL-TUFFLEX MDLB1WH RECTANGULAR BOX 1G 6-14MM WHITE (D)34 MMSPARTEX 887755 UK - FAST USB CHARGER 5V2AMENNEKES 910214 110V 16A DOUBLE SOCKETCABLOFIL MGIP66AGL 150150 IP GUSSET TOP LID BEND (L)205 MM X (H)150 MMCABLOFIL MRFAB300PG 300MM ADJUSTABLE BEND (W)300 MM X (D)25 MMTAMLEX BTF100/60 100X60 FASTCONNECT BASKET TRAY (L)3 M X (W)100 MM X (GISS 895932 TRAFFIC SPEED REDUCTION RAMP BLK/YEL 1000X250X50MMNIGLON DC20G 20MM DOME COVERS GALVANISEDENGEX ACCESSORIES 611007 INS TERM FORK RED 1.5MM IF1.5M5 5 PACK OF 100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap