F4P (FIRST FOR PERFORMANCE) F4PWONDER GEL 280ML TUBE OF WONDER GEL (L)
Wonder Gel
See technical informationSee documentsReferences
F4P:F4PWONDERGEL
Rubix:234A5208



Documents
Product details : F4P (FIRST FOR PERFORMANCE) F4PWONDER GEL 280ML TUBE OF WONDER GEL (L)
Dielectric strength greater than 23kV/mm. Does not solidify when opened. Non-toxic and safe. No shelf life. Ingress protection IP68 when used in correct casing. Complete with preserving nozzle cap.
Strengths
•Single component IP68 gel in a cartridge dispenser, ready for immediate use
No waste, no mixing and no waiting time
Dielectric strength greater than 23kV/mm
Does not solidify when opened
Non-toxic and safe
No shelf life
Ingress protection IP68 when used in correct casing
Complete with preserving nozzle cap
No waste, no mixing and no waiting time
Dielectric strength greater than 23kV/mm
Does not solidify when opened
Non-toxic and safe
No shelf life
Ingress protection IP68 when used in correct casing
Complete with preserving nozzle cap
Technical specifications
Attributes
| Type | wonder gel |
|---|---|
| Material | cross-liked elastomer |
Show UNSPSC/ECL@SS
£ 37.74 excl. VAT
/ Each
£ 45.29 incl. VAT
- Delivery usually within ( 3 ) days
