Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
ENGEX ACCESSORIES 650002 CPT100-2.5 100MM X 2.5MM BLACK (L)100 MM X (W
ENGEX ACCESSORIES 650002 CPT100-2.5 100MM X 2.5MM BLACK (L)100 MM X (W
Cable Tie Accessories
References
engex:
650002
rubix:
234A5517
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 650002 CPT100-2.5 100MM X 2.5MM BLACK (L)100 MM X (W
CPT100-2.5 100mm x 2.5mm Black (L)100 mm x (W)2.5 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.01
excl. VAT
/
Each
£
0.01
incl. VAT
Usually arrives within 14 working days
Add to cart