Washers
Filter Options
CATEGORIES
washers metric (943)
washers non-metric (2)
Brand
abb
(3)
bosch
(3)
cirteq
(2)
festo
(1)
gedore
(9)
ina
(1)
nord-lock
(6)
57 Product(s) with 945 variant(s):
SPARTEX WASHERS TYPE A A2 12X6.4X1.6
- Superseded Ref:RON6A2
- spartex:RON6,4A2
- rubix:264A7813
- manufacturer :0125264
- ean:4043377023940
- In stock: Next day delivery
- Inner diameter:6.4 mm
- Material/finishing:Stainless Steel A2
- Outer diameter:12 mm
£ 5.60 excl. VAT
/ 500 pieces
PENNY WASHERS A2 20X6.4X1.5
- Superseded Ref:RONCAR20X6,4A2
- spartex:RONCAR20X6,4X1,5A2
- rubix:264A7872
- manufacturer :9054220 64
- ean:4043377209191
- In stock: Next day delivery
- Inner diameter:6.4 mm
- Material/finishing:Stainless Steel A2
- Outer diameter:20 mm
£ 13.15 excl. VAT
/ 500 pieces
SPARTEX SPRING LOCK WASHERS TYPE B A4 18.1X10X2.2
- Superseded Ref:RONW10A4
- spartex:RONW10A4/500
- rubix:264A8013
- manufacturer :0127410
- ean:4043377024657
- In stock: Next day delivery
- Inner diameter:10 mm
- Material/finishing:Stainless Steel A4
- Outer diameter:18.1 mm
£ 14.25 excl. VAT
/ 500 pieces
SPARTEX RETAINING RINGS FOR SHAFTS D.10 A1 0471210
- Superseded Ref:880989
- spartex:CIRE10A9521
- rubix:264A7398
- manufacturer :0471210
- ean:4043377039521
- In stock: Next day delivery
- Inner diameter:9.3 mm
- Outer diameter:10 mm
- Material/finishing:Stainless Steel A1
£ 27.18 excl. VAT
/ 200 pieces
SPARTEX RONLU10A2ISO-PLAIN WASHERS-LARGE SERIES-A2 30X10X2.5
- spartex:RONLU10A2ISO
- rubix:264A7962
- manufacturer :7093210
- ean:4043377309389
- In stock: Next day delivery
- Inner diameter:10 mm
- Material/finishing:Stainless Steel A2
- Outer diameter:30 mm
£ 22.94 excl. VAT
/ 200 pieces
SPARTEX RONDELASTC5A4-SPRING WASHER FOR TC SCREW A4 8.8X5X1.6
- spartex:RONDELASTC5A4
- rubix:264A7909
- manufacturer :798045
- ean:4043377158475
- In stock: Next day delivery
- Inner diameter:5 mm
- Material/finishing:Stainless Steel A4
- Outer diameter:8.8 mm
£ 6.50 excl. VAT
/ 1,000 pieces
SPARTEX RONPLU5.3A2-PENNY WASHER A2 15X5.3X1.2
- Superseded Ref:881166
- spartex:RONPLU5,3A2
- rubix:264A7988
- manufacturer :9021253
- ean:4043377198143
- In stock: Next day delivery
- Inner diameter:5.3 mm
- Material/finishing:Stainless Steel A2
- Outer diameter:15 mm
£ 9.20 excl. VAT
/ 1,000 pieces
SPARTEX RONAZA32A2- LOCK WASHERS TYPE A A2 6X32X04
- Superseded Ref:881091
- spartex:RONAZA3,2A2
- rubix:264A7828
- manufacturer :67982032
- ean:4043377146014
- In stock: Next day delivery
- Inner diameter:3.2 mm
- Material/finishing:Stainless Steel A2
- Outer diameter:6 mm
£ 96.40 excl. VAT
/ 1,000 pieces
SPARTEX RETAINING RINGS FOR BORES D.30 A1 0472230
- Superseded Ref:CIRINT30A2
- spartex:CIRI30A0305
- rubix:264A7422
- manufacturer :0472230
- ean:4043377040305
- In stock: Next day delivery
- Inner diameter:30 mm
- Outer diameter:31.65 mm
- Material/finishing:Stainless Steel A1
£ 23.21 excl. VAT
/ 50 pieces
SPARTEX TRUARC5A1.4122-RETAINING WASHERS A1.4122 11.3X5X0.7
- Superseded Ref:TRUARC5A
- spartex:TRUARC5A1.4122
- rubix:264A8902
- manufacturer :679925
- ean:4043377146953
- In stock: Next day delivery
- Inner diameter:5 mm
- Outer diameter:11.3 mm
- Material/finishing:Stainless Steel A1
£ 48.50 excl. VAT
/ 1,000 pieces
SPARTEX RONLARGA5.3A2- LOCK WASHERS. TYPE A A2 10X5.3X0.6
- spartex:RONLARGA5,3A2
- rubix:264A7926
- manufacturer :67972053
- ean:4043377145604
- In stock: Next day delivery
- Inner diameter:5.3 mm
- Material/finishing:Stainless Steel A2
- Outer diameter:10 mm
£ 5.70 excl. VAT
/ 1,000 pieces
SPARTEX RONTCPLAT8.4A2-CHEESE HEAD SCREW WASHER A2 15X8.4X1.6
- spartex:RONTCPLAT8,4A2
- rubix:264A8011
- manufacturer :0433284
- ean:4043377032997
- In stock: Next day delivery
- Inner diameter:8.4 mm
- Material/finishing:Stainless Steel A2
- Outer diameter:15 mm
£ 30.40 excl. VAT
/ 500 pieces
INA VUS26126-A ADJUSTING GIB
- ina:VUS26126-A
- rubix:389A6998
- manufacturer :0000933860000
- Delivery usually within ( 7 ) days
- Standard:ISO 4762
£ 591.34 excl. VAT
/ Each
CIRTEQ 1300-62MM
- cirteq:1300-62MM
- rubix:117A1929
- In stock: Next day delivery
- Inner diameter:62 mm
- Outer diameter:66.2 mm
- Material/finishing:Steel
£ 2.89 excl. VAT
/ Each
NORDLOCK WASHER M12 - NL12
- nord-lock:NL12
- rubix:4541519
- In stock: Next day delivery
- Inner diameter:13 mm
- Material/finishing:Steel Zinc Plated
- Outer diameter:19.5 mm
£ 0.59 excl. VAT
/ Each
CIRCLIP EXTERNAL 1400-50MM
- cirteq:1400-50MM
- rubix:80076678
- In stock: Next day delivery
- Inner diameter:45.8 mm
- Outer diameter:56 mm
- Material/finishing:Steel
£ 1.16 excl. VAT
/ Each
NORD LOCK NL6 WEDGE WASHER
- nord-lock:NL6
- rubix:245A7170
- In stock: Next day delivery
- Inner diameter:6.5 mm
- Material/finishing:Steel Zinc Plated
- Outer diameter:10.8 mm
£ 0.26 excl. VAT
/ Each
NORDLOCK WASHER M24 - NL24
- nord-lock:2196
- rubix:4541518
- ean:7330948019288
- In stock: Next day delivery
- Inner diameter:25.3 mm
- Outer diameter:39 mm
- Material/finishing:Steel Zinc Plated
£ 2.42 excl. VAT
/ Each
SPARTEX WASHERS TYPE A A4 12X6.4X1.6
- Superseded Ref:RONF6,4A4
- spartex:RON6,4A4
- rubix:264A7814
- manufacturer :007089.74000.9060.000
- ean:4043377024367
- Usually arrives within 14 working days
- Inner diameter:6.4 mm
- Material/finishing:Stainless Steel A4
- Outer diameter:12 mm
£ 14.10 excl. VAT
/ 1,000 pieces
NORD-LOCK 1103 NL12SS M12 A4 WASHER
- nord-lock:1103
- rubix:249A1843
- Usually arrives within 14 working days
- Inner diameter:13 mm
- Outer diameter:19.5 mm
- Material/finishing:Stainless Steel
£ 1.70 excl. VAT
/ Each
GEDORE SOCKETSAFETYRING KB 3070 6-12
- gedore:KB 3070 6-12
- rubix:114A7098
- manufacturer :6260820
- ean:4010886626085
- Delivery usually within ( 8 ) days
- Inner diameter:12 mm
- Outer diameter:14 mm
- Material/finishing:Steel
£ 1.85 excl. VAT
/ Each
GEDORE 1/2INIMPSKT 19MMRING KB 1970 10-14
- gedore:KB 1970 10-14
- rubix:114A4974
- manufacturer :6654790
- ean:4010886665473
- Delivery usually within ( 8 ) days
- Inner diameter:14 mm
- Outer diameter:19 mm
- Material/finishing:Steel
£ 1.92 excl. VAT
/ Each
GEDORE RETAINING RING 3/4 KB 3270
- gedore:KB 3270
- rubix:114A6063
- manufacturer :6675360
- ean:4010886667538
- Delivery usually within ( 8 ) days
- Inner diameter:36 mm
- Outer diameter:47.8 mm
- Material/finishing:Steel
£ 3.86 excl. VAT
/ Each
M20 NORDLOK WASHERS NL20SS TO BS EN1.4404
- nord-lock:NL 20 SS
- rubix:80004056
- manufacturer :1123
- Usually arrives within 14 working days
- Inner diameter:21.4 mm
- Outer diameter:30.7 mm
- Material/finishing:Stainless Steel
£ 5.71 excl. VAT
/ Each
24 items of 57






















