Rivet dowel clamps
Filter Options
Categories
blind rivet (180)
blind rivet tools (8)
recessed nut (1)
Brand
bahco
(1)
dewalt
(2)
draper
(23)
draper expert
(4)
facom
(1)
makita
(2)
roebuck
(1)
32 Product(s) with 189 variant(s):
SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.5X10 A2/A2
- spartex:159832510
- rubix:264A6701
- manufacturer :1598325 10
- ean:4043377207333
- In stock: Next day delivery
- Diameter:5 mm
- Length:10 mm
- Material/finishing:Stainless Steel A2
£ 29.55 excl. VAT
/ 500 pieces
ROEBUCK RIVETING PLIER SET 862417
- Superseded Ref:852012
- roebuck:862417
- rubix:209A8318
- ean:3660338171048
- In stock: Next day delivery
- Type:set
- Diameter:4.8 mm
- Effective Clamping:5 mm
£ 78.76 excl. VAT
/ Each
BAHCO 2681 HAND RIVETER WITH 360DEG SWIVEL HEAD 285MM
- bahco:2681
- rubix:80061940
- ean:7311518276706
- In stock: Next day delivery
- Type:hand riveter
- Diameter:285 mm
£ 37.22 excl. VAT
/ Each
4.8 X 12 STAINLESS DOME HEAD OPEN END RIVET PACK OF 100
- rubix-uk:4.8X12A2RNDOP/100
- rubix:8871108
- In stock: Next day delivery
- Diameter:4.8 mm
- Length:12 mm
£ 23.05 excl. VAT
/ Each
4 X 12 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 100
- rubix-uk:4X12ALURNDOP/100
- rubix:8870624
- In stock: Next day delivery
- Diameter:4 mm
- Length:12 mm
£ 4.40 excl. VAT
/ Each
4.8 X 20 ALUMINIUM STEEL LARGE FLANGE HEAD OPEN END RIVET PACK OF 100
- rubix-uk:4.8X20ALULHOP/100
- rubix:8870853
- In stock: Next day delivery
- Diameter:4.8 mm
- Length:20 mm
£ 24.34 excl. VAT
/ Each
DRAPER 04047 LONG ARM THREADED NUT RIVETER
- draper:04047
- rubix:290A6039
- manufacturer :04047
- Delivery usually within ( 7 ) days
- Length:410 mm
- Material/finishing:Steel
£ 69.16 excl. VAT
/ Each
DRAPER 27843 HAND RIVETER KIT FOR ALUMINIUM RIVETS 1 X CASE
- draper:27843
- rubix:80380601
- manufacturer :27843
- Delivery usually within ( 7 ) days
- Diameter:4.8 mm
- Length:307 mm
- Material/finishing:Aluminium
£ 19.24 excl. VAT
/ Each
DRAPER 14011 BLIND RIVETS 4.8 X 10MM 50PCS
- draper:14011
- rubix:390A3994
- manufacturer :14011
- Delivery usually within ( 7 ) days
- Diameter:4.8 mm
- Length:10 mm
- Material/finishing:Aluminium
£ 4.20 excl. VAT
/ Each
DRAPER 27849 360 DEGREE HEAD HAND RIVETER
- draper:27849
- rubix:80145099
- manufacturer :27849
- Delivery usually within ( 7 ) days
- Diameter:4.8 mm
- Length:400 mm
- Material/finishing:Aluminium
£ 21.01 excl. VAT
/ Each
DRAPER 04050 SHORT ARM THREADED NUT RIVETER
- draper:04050
- rubix:381A6158
- manufacturer :04050
- ean:5059482050503
- Delivery usually within ( 7 ) days
- Diameter:8 mm
- Length:290 mm
- Material/finishing:Steel
£ 45.42 excl. VAT
/ Each
MAKITA DRV150Z 18V RIVET GUN BL LXT
- makita:DRV150Z
- rubix:231A4956
- ean:0088381876445
- Delivery usually within ( 7 ) days
- Type:brushless
- Diameter:4.8 mm
£ 674.00 excl. VAT
/ Each
DRAPER 16851 AIR RIVETER
- draper:16851
- rubix:278A5760
- manufacturer :16851
- Delivery usually within ( 7 ) days
- Diameter:6.4 mm
- Standard:NON-STANDARD
£ 86.66 excl. VAT
/ Each
DRAPER 14007 3.2X5.2MM RIVET-(50 PER CARD)
- draper:14007
- rubix:381A8008
- manufacturer :14007
- ean:5010559140077
- Delivery usually within ( 7 ) days
- Diameter:3.2 mm
- Length:5.2 mm
- Material/finishing:Aluminium
£ 3.49 excl. VAT
/ Each
DRAPER 13556 4X5.6MM RIVET(50 PER CARD)
- draper:13556
- rubix:381A7961
- manufacturer :13556
- ean:5010559135561
- Delivery usually within ( 7 ) days
- Diameter:4 mm
- Length:5.6 mm
- Material/finishing:Aluminium
£ 4.05 excl. VAT
/ Each
DRAPER 4X10MM RIVET PK50 14009
- draper:14009
- rubix:156A5647
- manufacturer :14009
- Delivery usually within ( 7 ) days
- Diameter:4 mm
- Length:10 mm
- Material/finishing:Aluminium
£ 5.32 excl. VAT
/ Each
DRAPER 3.2X10.8MM RIVETPK50 13555
- draper:13555
- rubix:154A7839
- manufacturer :13555
- Delivery usually within ( 7 ) days
- Diameter:3.2 mm
- Length:10.8 mm
- Material/finishing:Aluminium
£ 5.35 excl. VAT
/ Each
DRAPER 4X15.8MM RIVET PK50 14010
- draper:14010
- rubix:155A7061
- manufacturer :14010
- Delivery usually within ( 7 ) days
- Diameter:4 mm
- Length:15.8 mm
- Material/finishing:Aluminium
£ 5.50 excl. VAT
/ Each
DRAPER 27847 HAND RIVETER KIT FOR ALUMINIUM RIVETS
- draper:27847
- rubix:80231353
- manufacturer :27847
- Delivery usually within ( 7 ) days
- Diameter:4.8 mm
- Length:110 mm
- Material/finishing:Steel
£ 19.24 excl. VAT
/ Each
DRAPER EXPERT 27842 HAND RIVETER
- draper expert:27842
- rubix:80208400
- manufacturer :27842
- Delivery usually within ( 7 ) days
- Diameter:4.8 mm
- Length:270 mm
- Material/finishing:Steel
£ 20.92 excl. VAT
/ Each
DRAPER 37659 BLIND RIVETS 4.8X10.2MM 800PCS
- draper:37659
- rubix:390A3993
- manufacturer :37659
- Delivery usually within ( 7 ) days
- Diameter:4.8 mm
- Length:10.2 mm
- Material/finishing:Aluminium
£ 26.58 excl. VAT
/ Each
DRAPER 27848 HAND RIVETER KIT(2WAY OPERATE)
- draper:27848
- rubix:382A0366
- manufacturer :27848
- ean:5010559278480
- Delivery usually within ( 7 ) days
- Diameter:4.8 mm
- Material/finishing:Steel
£ 29.16 excl. VAT
/ Each
MAKITA DRV250Z BRUSHLESS RIVET GUN 4.8-6.4MM
- makita:DRV250Z
- rubix:228A4559
- ean:0088381876360
- Delivery usually within ( 7 ) days
- Type:brushless
- Diameter:6.4 mm
£ 853.73 excl. VAT
/ Each
DRAPER 13554 2.4X7MM RIVET(50 PER CARD)
- draper:13554
- rubix:381A7960
- manufacturer :13554
- ean:5010559135547
- Delivery usually within ( 7 ) days
- Diameter:2.5 mm
- Length:7 mm
- Material/finishing:Aluminium
£ 3.60 excl. VAT
/ Each
24 items of 32






























