Filter Options
Categories
  • cable tie/binding tape (176)
  • steel strapping (24)
  • steel strapping tools (15)
  • cable tie tools (14)
  • assortment of cable tie/binding tape (2)
  • Brand
  • 3m
    (1)
  • abb
    (12)
  • band-it
    (8)
  • bunker
    (1)
  • c tie
    (83)
  • draper
    (29)
  • draper expert
    (1)
  • 142 Product(s) with 231 variant(s):

    Relevance
    brand logobrand logo

    SPARTEX 853460 BLACK NYLON 66 CABLE TIES DIAM 48X300 PK100

    • spartex:853460
    • rubix:241A7584
    • ean:3660338095641
    • In stock: Next day delivery
    • Length:300 mm
    • Width:4.8 mm
    • Type:fastener
    £ 3.47 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 853451 WHITE NYLON CABLE TIES 6.6 DIAM 48X300 PK100

    • spartex:853451
    • rubix:241A7592
    • ean:3660338095566
    • In stock: Next day delivery
    • Length:300 mm
    • Width:4.8 mm
    • Type:fastener
    £ 3.50 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK PLASTIC CABLE-TIE PLIER 796701

    • roebuck:796701
    • rubix:209A7511
    • ean:3660338043215
    • In stock: Next day delivery
    • Effective Clamping:9 mm
    • Length:190 mm
    • Material:polyamide
    £ 38.51 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 880824 NYLON CABLE TIES SET 6.6 PK700

    • Superseded Ref:853463
    • spartex:880824
    • rubix:241A7593
    • ean:3660338343223
    • In stock: Next day delivery
    • Number of elements:700
    £ 27.55 excl. VAT
    / Each
    brand logobrand logo

    3M SCOTCHFLEX CABLE TIE FS 500 DW-C BLACK 500 MM X 7.5 MM

    • 3m:FS500DWC
    • rubix:395A4680
    • manufacturer :7000035312
    • In stock: Next day delivery
    • Length:500 mm
    • Width:7.6 mm
    • Type:cable clamp
    £ 34.77 excl. VAT
    / Each
    brand logobrand logo

    CABLE TIE BLACK 4.8 X 300MM PACK OF 100

    • c tie:CTIE 300X4.8 BLK 100
    • rubix:4514189
    • manufacturer :C30048B
    • In stock: Next day delivery
    • Length:300 mm
    • Width:4.8 mm
    • Type:cable tie black 4.8 x 300mm pack of 100
    £ 6.21 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Length:430 mm
    • Width:4.8 mm
    • Type:cable tie
    £ 5.04 excl. VAT
    / Each
    brand logobrand logo

    METAL CONTENT TIE 380X4.7 MM, PA66MP, BLUE (PK 100)

    • hellermanntyton:MCT50LNL3P
    • rubix:80248415
    • In stock: Next day delivery
    • Length:390 mm
    • Width:4.6 mm
    • Type:metal content tie 380x4.7 mm, pa66mp, blue (pk 100)
    £ 37.69 excl. VAT
    / Each
    brand logobrand logo

    HELLERMANN CTIE 390X7.6BLKPK100 UB385E-B

    • hellermanntyton:UB385E-B
    • rubix:162A6516
    • manufacturer :UB385E-B
    • In stock: Next day delivery
    • Length:390 mm
    • Width:7.6 mm
    • Type:hellermann ctie 390x7.6blkpk100 ub385e-b
    £ 9.07 excl. VAT
    / Each
    brand logobrand logo

    HELLERMANN CTIE 300X4.6BLKPK100 UB300C-B

    • hellermanntyton:UB300C-B
    • rubix:163A4436
    • manufacturer :UB300C-B
    • In stock: Next day delivery
    • Length:300 mm
    • Width:4.6 mm
    • Type:hellermann ctie 300x4.6blkpk100 ub300c-b
    £ 3.69 excl. VAT
    / Each
    brand logobrand logo

    HELLERMANN CTIE 200X2.5BLKPK100 HELLERMANN-UB200A-B

    • hellermanntyton:HELLERMANN-UB200A-B
    • rubix:163A2473
    • In stock: Next day delivery
    • Length:200 mm
    • Width:2.5 mm
    • Type:hellermann ctie 200x2.5blkpk100 hellermann-ub200a-b
    £ 3.23 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Width:12.7 mm
    • Material:stainless steel
    £ 32.56 excl. VAT
    / Each
    brand logobrand logo

    HELLERMANN T50R.NB3P 4.6X200MM BLACK CABLE TIES PK100

    • hellermanntyton:T50R-NB3P
    • rubix:80977131
    • manufacturer :111-05000
    • In stock: Next day delivery
    • Length:200 mm
    • Width:4.6 mm
    • Type:hellermann t50r.nb3p 4.6x200mm black cable ties pk100
    £ 5.25 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Width:19.05 mm
    • Material:stainless steel
    £ 50.20 excl. VAT
    / Each
    brand logobrand logo

    HELLERMANN CTIE 200X4.6BLKPK100 UB200C-B

    • hellermanntyton:UB200C-B
    • rubix:163A4378
    • manufacturer :UB200C-B
    • In stock: Next day delivery
    • Length:200 mm
    • Width:4.6 mm
    • Type:hellermann ctie 200x4.6blkpk100 ub200c-b
    £ 3.26 excl. VAT
    / Each
    brand logobrand logo

    7.6 X 387 CABLE TIE BLUE PK 100

    • hellermanntyton:MCT120RNL3P
    • rubix:80222341
    • In stock: Next day delivery
    • Length:387 mm
    • Width:7.6 mm
    • Type:7.6 x 387 cable tie blue pk 100
    £ 36.92 excl. VAT
    / Each
    brand logobrand logo

    HELLERMANN CTIE 270X4.6BLKPK100 UB270C-B

    • hellermanntyton:UB270C-B
    • rubix:162A6322
    • manufacturer :UB270C-B
    • In stock: Next day delivery
    • Length:270 mm
    • Width:4.6 mm
    • Type:hellermann ctie 270x4.6blkpk100 ub270c-b
    £ 3.90 excl. VAT
    / Each
    brand logobrand logo

    HELLERMANN T50I-NB3P 4.6X300 BLACK CABLE TIE PK 100

    • hellermanntyton:T50INB3P
    • rubix:1169089
    • In stock: Next day delivery
    • Length:300 mm
    • Width:4.6 mm
    • Type:hellermann t50i-nb3p 4.6x300 black cable tie pk 100
    £ 6.99 excl. VAT
    / Each
    brand logobrand logo

    HELLERMAN UB150B-B CTIE 150 X 3.5 BLACK PK100

    • hellermanntyton:UB150B-B
    • rubix:80982417
    • In stock: Next day delivery
    • Length:150 mm
    • Width:3.5 mm
    • Type:hellerman ub150b-b ctie 150 x 3.5 black pk100
    £ 1.99 excl. VAT
    / Each
    brand logobrand logo

    HELLERMANN CTIE 150X3.5BLKPK100 T30R-NB3P

    • hellermanntyton:T30R-NB3P
    • rubix:161A0583
    • manufacturer :111-03011
    • In stock: Next day delivery
    • Length:150 mm
    • Width:3.5 mm
    • Type:hellermann ctie 150x3.5blkpk100 t30r-nb3p
    £ 3.77 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Width:12.7 mm
    • Material:stainless steel
    £ 17.68 excl. VAT
    / Each
    brand logobrand logo

    HELLERMANN T50L-NB3P CABLE TIE BLACK 390 X 4.6 PK100

    • hellermanntyton:T50L-NB3P
    • rubix:45026307
    • manufacturer :111-05400
    • In stock: Next day delivery
    • Length:390 mm
    • Width:4.6 mm
    • Type:hellermann t50l-nb3p cable tie black 390 x 4.6 pk100
    £ 7.37 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Model:c001
    £ 88.07 excl. VAT
    / Each
    brand logobrand logo

    HELLERMANN CTIE 535X13 BLK PK50 UB540H-B

    • hellermanntyton:UB540H-B
    • rubix:163A4437
    • manufacturer :UB540H-B
    • In stock: Next day delivery
    • Length:535 mm
    • Width:13 mm
    • Type:hellermann ctie 535x13 blk pk50 ub540h-b
    £ 19.86 excl. VAT
    / Each
    24 items of 142