Filter Options
Categories
  • staples (53)
  • nails (11)
  • Brand
  • arrow fastener
    (3)
  • challenger
    (2)
  • draper
    (41)
  • rubix-uk
    (1)
  • schneider electric
    (1)
  • stanley
    (16)
  • 36 Product(s) with 64 variant(s):

    Relevance
    brand logobrand logo

    STANLEY 1-TRA705T HEAVY DUTY STAPLES 8MM PACK OF 1000

    • stanley:1-TRA705T
    • rubix:2002910
    • ean:3253561054273
    • In stock: Next day delivery
    • Material:galvanized
    £ 2.75 excl. VAT
    / Each
    brand logobrand logo

    ARS NAILS PLN 75 X 3.75 500G

    • rubix-uk:3.75X75ANRGNAILX0.5KG
    • rubix:8865825
    • In stock: Next day delivery
    • Diameter:3.75 mm
    • Length:75 mm
    • Type:ars nails pln 75 x 3.75 500g
    £ 11.48 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 43275 HEAVY DUTY STAPLE REMOVER

    • draper:43275
    • rubix:80029002
    • manufacturer :43275
    • Delivery usually within ( 7 ) days
    • Material:metal anvil; plastic handle
    £ 5.23 excl. VAT
    / Each
    brand logobrand logo

    STANLEY FMHT6-70868 FATMAX 6-IN-1 MULTI-PURPOSE STAPLER AND BRAD NAILE

    • stanley:FMHT6-70868
    • rubix:270A2539
    • ean:3253566708683
    • Delivery usually within ( 7 ) days
    • Weight:0.5 kg
    £ 37.83 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 6-TR110 HEAVY-DUTY STEEL STAPLE GUN

    • stanley:6-TR110
    • rubix:270A2540
    • ean:3253566055572
    • Delivery usually within ( 7 ) days
    • Weight:0.8 kg
    £ 24.20 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 6-TR45 LIGHT-DUTY STEEL STAPLE GUN

    • stanley:6-TR45
    • rubix:270A2541
    • ean:3253566050454
    • Delivery usually within ( 7 ) days
    • Weight:0.4 kg
    £ 17.12 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 1-CT306T FLAT NARROW CROWN STAPLES - 10MM PACK OF 1000

    • stanley:1-CT306T
    • rubix:2002921
    • ean:3253561058592
    • Delivery usually within ( 7 ) days
    • Material:plastic
    £ 3.31 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 14MMCABLESTAPLEP1000 1-CT109T

    • stanley:1-CT109T
    • rubix:163A1003
    • ean:3253561051692
    • Delivery usually within ( 7 ) days
    • Material:galvanized
    £ 3.01 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 10033 TYPE-53 STAPLES 8MM PACK OF 5000

    • draper:10033
    • rubix:390A4404
    • manufacturer :10033
    • Delivery usually within ( 7 ) days
    • Material:galvanised steel
    £ 3.30 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 48952 12MM STAPLES-(BOX OF 1000)

    • draper:48952
    • rubix:382A3316
    • manufacturer :48952
    • ean:5010559489527
    • Delivery usually within ( 7 ) days
    • Material:steel
    £ 3.60 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 66084 8MM 7.55MM STAPLES (BOX 1000)

    • draper:66084
    • rubix:382A5559
    • manufacturer :66084
    • ean:5010559660841
    • Delivery usually within ( 7 ) days
    • Material:steel
    £ 4.74 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 66085 10MM 7.55MM STAPLES (BOX 1000)

    • draper:66085
    • rubix:382A5560
    • manufacturer :66085
    • ean:5010559660858
    • Delivery usually within ( 7 ) days
    • Material:steel
    £ 4.84 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 13962 14MM CABLE STAPLE(BOX OF 1000)

    • draper:13962
    • rubix:381A7998
    • manufacturer :13962
    • ean:5010559139620
    • Delivery usually within ( 7 ) days
    • Material:white staples
    £ 5.51 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 10041 TYPE-140 STAPLES 12MM PACK OF 5000

    • draper:10041
    • rubix:390A4396
    • manufacturer :10041
    • Delivery usually within ( 7 ) days
    • Material:galvanised steel
    £ 6.58 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 13152 18G BRAD NAIL 25MM 5000PCS

    • draper:13152
    • rubix:390A2351
    • manufacturer :13152
    • Delivery usually within ( 7 ) days
    • Diameter:1.25 mm
    • Length:25 mm
    • Type:brad nail
    £ 7.13 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 13160 18G BRAD NAIL 35MM 5000PCS

    • draper:13160
    • rubix:390A2354
    • manufacturer :13160
    • Delivery usually within ( 7 ) days
    • Diameter:1.25 mm
    • Length:35 mm
    • Type:brad nail (18ga)
    £ 9.38 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 13130 TYPE-90 STAPLES 20MM PACK OF 5000

    • draper:13130
    • rubix:390A4407
    • manufacturer :13130
    • Delivery usually within ( 7 ) days
    • Material:galvanised steel
    £ 11.80 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 13143 TYPE-90 STAPLES 32MM PACK OF 5000

    • draper:13143
    • rubix:390A4411
    • manufacturer :13143
    • Delivery usually within ( 7 ) days
    • Material:galvanised steel
    £ 16.15 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Diameter:2.5 mm
    • Length:25 mm
    • Type:capping nail
    £ 17.34 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 14609 AIR STAPLER

    • draper:14609
    • rubix:228A7299
    • manufacturer :14609
    • Delivery usually within ( 7 ) days
    • Material:cast aluminium housing
    £ 55.45 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 55740 D20 NAILER/STAPLER (BARE)

    • draper:55740
    • rubix:382A4325
    • manufacturer :55740
    • ean:5010559557400
    • Delivery usually within ( 7 ) days
    • Material:plastic housing
    £ 128.31 excl. VAT
    / Each
    brand logobrand logo

    STANLEY 0-SWK-BN0625 BRAD NAILS 15MM PACK OF 1000

    • stanley:0-SWK-BN0625
    • rubix:2002870
    • ean:3253560051754
    • Delivery usually within ( 7 ) days
    • Length:15 mm
    • Type:nail
    £ 3.20 excl. VAT
    / Each
    brand logobrand logo

    ARROW STAPLES T-50 9/16 INCH PACK OF 1250 A50924

    • arrow fastener:A50924
    • rubix:2518381
    • In stock: Next day delivery
    £ 4.37 excl. VAT
    / Each
    brand logobrand logo

    ARROW STAPLES T-50 1/2 PACK OF 1250 A50824

    • arrow fastener:A50824
    • rubix:2518380
    • Usually arrives within 14 working days
    £ 3.18 excl. VAT
    / Each
    24 items of 36