ENGEX ACCESSORIES 659011R CPT300-4.8 300MM X 4.8MM RED (L)300 MM X (W)
Cable Tie
See technical informationSee documentsReferences
Engex:659011R
Rubix:234A5528

Documents
Product details : ENGEX ACCESSORIES 659011R CPT300-4.8 300MM X 4.8MM RED (L)300 MM X (W)
CPT300-4.8 300mm² x 4.8mm Red (L)300 mm x (W)4.8 mm
Technical specifications
Attributes
| Type | cable tie |
|---|---|
| Material | high quality virgin nylon 66 |
Show UNSPSC/ECL@SS
£ 0.19 excl. VAT
/ Each
£ 0.22 incl. VAT
- Delivery usually within ( 3 ) days
