CABLOFIL STB100PG 100MM TRAY SUPPORT BRACKET (W)100 MM
Swifts Cable Tray Supports
See technical informationSee documentsReferences
Cablofil®:STB100PG
Rubix:234A6976

Documents
Product details : CABLOFIL STB100PG 100MM TRAY SUPPORT BRACKET (W)100 MM
100MM Tray Support Bracket (W)100 mm
Technical specifications
Attributes
| Type | cable tray support |
|---|---|
| Model | stb |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
- Delivery usually within ( 3 ) days
