CABLOFIL MGIP66BGL 150150 IP GUSSET I/S LID BEND (L)205 MM X (H)150 MM
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP66BGL
Rubix:234A7033

Documents
Product details : CABLOFIL MGIP66BGL 150150 IP GUSSET I/S LID BEND (L)205 MM X (H)150 MM
150*150 Ip Gusset I/S Lid Bend (L)205 mm x (H)150 mm x (W)150 mm
Technical specifications
Attributes
| Type | inside lid |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 62.08 excl. VAT
/ Each
£ 74.50 incl. VAT
- Delivery usually within ( 3 ) days
