MENNEKES 14510 POWER TOP CONNECTOR IP54 16A 5P 400V 6H

Socket

See technical information

References

Mennekes:14510
Rubix:246A5575
EAN:4015394289357
brand logo

Technical specifications

Typemennekes 14510 power top connector ip54 16a 5p 400v 6h

Product details : MENNEKES 14510 POWER TOP CONNECTOR IP54 16A 5P 400V 6H


• Screw terminals
• ErgoCONTACT
• Ergonomic enclosure design with nubbed grip areas
• Rubberised cable gland with sealing
• Strain relief and protection against kinking
• Thread lock and safety slide
• Area for self-adhesive label

Technical specifications


Attributes
Typemennekes 14510 power top connector ip54 16a 5p 400v 6h
£ 11.12 excl. VAT
/ Each
£ 13.34 incl. VAT
  • Delivery usually within ( 3 ) days