TAMLEX MMF/75 75MM RF TRAY 25MM DEEP PRE GALVANISED (L)3 M X (W)75 MM
Cable Tray
See technical informationSee documentsReferences
Tamlex:MMF/75
Rubix:234A6833

Documents
Product details : TAMLEX MMF/75 75MM RF TRAY 25MM DEEP PRE GALVANISED (L)3 M X (W)75 MM
75MM Rf Tray 25MM Deep Pre Galvanised (L)3 m x (W)75 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 19.43 excl. VAT
/ Each
£ 23.32 incl. VAT
- Delivery usually within ( 3 ) days
