CABLOFIL MGIP22AGL 5050 IP GUSSET TOP LID BEND (L)105 MM X (H)50 MM X
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP22AGL
Rubix:234A7014

Documents
Product details : CABLOFIL MGIP22AGL 5050 IP GUSSET TOP LID BEND (L)105 MM X (H)50 MM X
50*50 Ip Gusset Top Lid Bend (L)105 mm x (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | top lid |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 20.50 excl. VAT
/ Each
£ 24.60 incl. VAT
- Delivery usually within ( 3 ) days
