Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES 611019 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
ENGEX ACCESSORIES 611019 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
Pre-Insulated Terminals
References
engex:
611019
rubix:
234A5453
Technical specifications
Type
Push on Female Terminal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 611019 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
IPO1.5 Ins Term Push On Red 1.5mm
Technical specifications
Attributes
Type
Push on Female Terminal
Material
High Grade PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.15
excl. VAT
/
Each
£
15.78
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
CABLOFIL STB100PG 100MM TRAY SUPPORT BRACKET (W)100 MM
TAMLEX GCA44 100X100 FLANGE COUPLER (PAIRS) (H)100 MM X (W)100 MM
LEGRAND 37666 STARFIX FERRULE 2.5MM2
KNIPEX 9799352 WIRE FERRULES INSULATED 200X
NIGLON IE25G 25MM INSPECTION ELBOW GALVANISED
BRITCLIP EP52022404 CR219 BAG 25 2-4MM SNAP CLIP PACK OF 25
EMITEX EM01.106 CATEGORY 6 37.5 X 22 MODULE
F4P (FIRST FOR PERFORMANCE) F4PHSP4824 HEATSHRINK PACK 4.8 - 2.4MM (L)
SWA BOOTLACEFERRULE0.5 0.50-8IBLF/T-PK100
ROBSON PRODUCTS SLGY2R GREEN/YELLOW SLEEVING 2MM ON A REEL (L)100 M X
TELE NSYTRV352 SCREW TERMINAL FEED THROUGH (L)60.2 MM X (H)65.7 MM X (
ZEROBURN FSZ40 TRUNKING CLIP UP TO 40MM - QTY (L)20 MM X (H)20 MM X (W
HAGER LTD PCR2000/2.0 KLIK PRE-WIRED PLUG-IN C/R WHT PACK OF 10
MARLANVIL 010.PL 240 X 190 X 90 PLASTIC ENCLOSURE BLANK S (L)190 MM X
LGA SELECTRIC MOD-7 1 GANG BT TELEPHONE SOCKET SLAVE - WHITE (H)50 MM