TAMLEX SGC20 20MM CLASS 4 HOT DIPPED GALV COND (L)3.75 M X (DIA)20 MM
Steel Conduit Hot Dipped Galvanised
See technical informationSee documentsReferences
Tamlex:SGC20
Rubix:234A6858

Documents
Product details : TAMLEX SGC20 20MM CLASS 4 HOT DIPPED GALV COND (L)3.75 M X (DIA)20 MM
20mm Class 4 hot Dipped Glav Cond (L)3.75 m x (Dia)20 mm x (H)20 mm x (W)20 mm
Technical specifications
Attributes
| Type | conduit |
|---|---|
| Model | sgc |
| Material | steel |
Show UNSPSC/ECL@SS
£ 18.61 excl. VAT
/ Each
£ 22.33 incl. VAT
- Delivery usually within ( 3 ) days
