• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
PHILEX 70514RE UTP UNSHIELDED PATCH LEAD BEIGE 1 0M (L)1 M

PHILEX 70514RE UTP UNSHIELDED PATCH LEAD BEIGE 1 0M (L)1 M

Cabling Systems

See technical information
References
Philex:70514RE
Rubix:234A5939
brand logo
brand logo
Technical specifications
Typepatch lead

Product details : PHILEX 70514RE UTP UNSHIELDED PATCH LEAD BEIGE 1 0M (L)1 M


Utp Unshielded Patch Lead Beige 1 0M (L)1 m

Technical specifications


Attributes
Typepatch lead
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

LGA SELECTRIC MOD-11 1 GANG RJ45 CAT5E SOCKET - UNSHIELDED - (H)50 MMCEMBRE TERMINALS BLUE 3MM RING PACK OF 100 BF-M3WALTHER 130 32A 3P+N+E 415V WALL SOCKET (H)155 MM X (W)82 MM X (D)105SPARTEX 887754 UK - STANDARD USB CHARGER 5V1AENGEX ACCESSORIES 613004 IR6M8 6X8MM INS. TERM RING YELLOW PACK OF 100NIGLON RE2520G 25MMX20MM REDUCER GALVANISEDEMITEX EM03.001 M CAT5E UTP BOOTED PATCH LEAD GREY (L)0.5 MTAMLEX TGHO44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1MARLANVIL 002 80X40 PLASTIC ENCLOSURE ROUND (DIA)80 MM X (D)40 MMNIGLON CB325G 25MM TEE 3 WAY BOX GALVANISEDF4P F4PRPTW 13A RUBBER PLUG WHITEBRITCLIP EP52021104 CR210 BAG 25 2-4MM SNAP CLIP PACK OF 25TAMLEX TGBN44 100MM X TURNBUCKLE 90 GUSSET BEND (H)100 MM (W)1TAMLEX PMF100-UR 100X25MM DEEP UNIVERSAL RISER WITH COUPL (W)100 MM XTAMLEX MCT2 50MM STRAIGHT EDGE TRAY PRE GALVANISED 3 MTR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap