References
F4P:F4PRPTW
Rubix:234A5341

Documents
Product details : F4P F4PRPTW 13A RUBBER PLUG WHITE
F4P 13A Rubber Plug C/W Clamp Type Cord (H)52 mm x (W)50 mm x (D)20 mm
Technical specifications
Attributes
| Type | rubber plug |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 5.27 excl. VAT
/ Each
£ 6.32 incl. VAT
- In stock: Next day delivery
