SPARTEX 887754 UK - STANDARD USB CHARGER 5V1A
STANDARD USB CHARGER 5V1A
See technical informationSee documentsReferences
Spartex:887754
Rubix:232A6471
EAN:3660338411274
Documents
Product details : SPARTEX 887754 UK - STANDARD USB CHARGER 5V1A
Applications
Storage Temperature and Relative Humidity : -20℃ to +60℃
Operating Temperature 0℃ to +35℃
Operating Temperature 0℃ to +35℃
Technical specifications
Attributes
| Type | spartex 887754 uk - standard usb charger 5v1a |
|---|
Show UNSPSC/ECL@SS
£ 24.28 excl. VAT
/ Each
£ 29.14 incl. VAT
- In stock: Next day delivery


