Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
MARLANVIL 002 80X40 PLASTIC ENCLOSURE ROUND (DIA)80 MM X (D)40 MM
MARLANVIL 002 80X40 PLASTIC ENCLOSURE ROUND (DIA)80 MM X (D)40 MM
Accessory for cable Marlanvil
References
marlanvil:
002
rubix:
234A8240
Product details
Technical specifications
Product details : MARLANVIL 002 80X40 PLASTIC ENCLOSURE ROUND (DIA)80 MM X (D)40 MM
80x40 Plastic Enclosure Round (Dia)80 mm x (D)40 mm
Technical specifications
Attributes
Material
abs/pvc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTHER 130304 32A 2P+E 110V WALL SOCKET (H)154 MM X (W)82 MM X (D)103
ENGEX ACCESSORIES 613009 IBL6M10 6X10MM INS. TERM BLADE YELLOW PACK OF
PHILEX 32007HS AUTO TRIM IMPACT INSERTION TOOL
TELE NSYTRV352 SCREW TERMINAL FEED THROUGH (L)60.2 MM X (H)65.7 MM X (
F4P (FIRST FOR PERFORMANCE) F4PGELBOX BLISTER CONT 3 PCS 61X35X28MM GE
CABLOFIL MGIP22AGL 5050 IP GUSSET TOP LID BEND (L)105 MM X (H)50 MM X
NIGLON SC32G 32MM COUPLERS GALVANISED
GISS 895932 TRAFFIC SPEED REDUCTION RAMP BLK/YEL 1000X250X50MM
ZEROBURN FSZ30 TRUNKING CLIP UP TO 30MM - QTY (L)23 MM X (H)8 MM X (W)
F4P (FIRST FOR PERFORMANCE) F4PPASCAL GEL BOX 36X37X26 BLISTER OF 2 (L
ENGEX ACCESSORIES 613010 IP6M14 6X14MM INS. TERM PIN YELLOW PACK OF 10
SWA (SPECIALISED WIRING ACCESSORIES) SP12EU HEATSHRINK PACKS (L)250 MM
ENGEX ACCESSORIES 612021 INS. TERM BULLET BLUE 2.5MM IB2.5 PACK OF 100
MENNEKES 14513 POWERTOP XTRA CONNECTOR IP54 32A 3P 230V
NIGLON SC6G 2IN COUPLERS GALVANISED