NIGLON CB325G 25MM TEE 3 WAY BOX GALVANISED

Conduit Box

See technical informationSee documents

References

Niglon:CB325G
Rubix:234A5684
brand logo

Technical specifications

Typeniglon cb325g 25mm tee 3 way box galvanised

Documents

Product details : NIGLON CB325G 25MM TEE 3 WAY BOX GALVANISED


25mm Tee 3 Way Box Galvanised

Technical specifications


Attributes
Typeniglon cb325g 25mm tee 3 way box galvanised
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
  • Delivery usually within ( 3 ) days