Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
EMITEX EM03.001 M CAT5E UTP BOOTED PATCH LEAD GREY (L)0.5 M
EMITEX EM03.001 M CAT5E UTP BOOTED PATCH LEAD GREY (L)0.5 M
Cabling Systems
References
emitex:
EM03.001
rubix:
234A5957
Technical specifications
Type
Patch Lead
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : EMITEX EM03.001 M CAT5E UTP BOOTED PATCH LEAD GREY (L)0.5 M
½m CAT5E UTP Booted Patch Lead Grey (L)0.5 m
Technical specifications
Attributes
Type
Patch Lead
Model
EM03
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.85
excl. VAT
/
Each
£
2.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TAMLEX TGBN66 150MM X TURNBUCKLE 90 GUSSET BEND (H)150 MM (W)1
MENNEKES 5601406G INTERLOCKED SOCKET IP44 16A 4P 400V 6H
CABLOFIL CM558051 CE40EZ SQ HOLD DOWN CLAMP X25 (L)60 MM X (W)50 MM PA
MENNEKES 14520 MENNEKES CEE COUPLING XTRA 6H 400V IP54
NIGLONHP10G GALV HOOK PLATES
WAGO 773-102 2 WAY PUSH WIRE CONNECTOR (BOX 100) (H)13.1 MM X (W)9.2 M
CABLOFIL MRFC50PG SINGLE COUPLER (L)180 MM X (W)51 MM X (D)16.5 MM
MENNEKES 5113PB SOCKET
SCAME 686.206 150MM 110MM 70MM PLASTIC ENCLOSURE IP56 (L)150 MM X (W)1
TAMLEX TGBO44 100MM X TURNBUCKLE 90 GUSSET BEND (H)100 MM (W)1
NIGLON MBB6 2IN LONG PATTERN MALE BRASS BUSH
TAMLEX BT/CB300 300MM FASTCONNECT C SUPPORT BRACKET (H)215 MM X (W)370
LGA SELECTRIC 8798/13/2M 4 GANG 13A 2M WITH NEON (L)2 M
NIGLON DS58 DRIVING STUD
BG ELECTRICAL MC522RCD 13A 2 GANG METAL CLAD RCD SOCKET OUTL (H)81.5 M