MECALINE 880655 COUPLER - TYPE DC- NBR 2IN AL


CAM AND GROOVE COUPLING ALUMINIUM WITH NBR SEAL - TYPE DC

References
mecaline:880655
rubix:216A3375
ean:3660338340093
brand logo
brand logo
Technical specifications
Connecting diameter2 ''
MaterialAluminium
TypeType DC

Product details : MECALINE 880655 COUPLER - TYPE DC- NBR 2IN AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter2 ''
MaterialAluminium
TypeType DC
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
  • In stock: Next day delivery