MECALINE 880637 COUPLER - TYPE D -NBR 2IN AL
CAM AND GROOVE COUPLING ALUMINIUM WITH NBR SEAL - TYPE D
See technical informationSee documentsReferences
Mecaline:880637
Rubix:216A3370
EAN:3660338339943
Documents
Product details : MECALINE 880637 COUPLER - TYPE D -NBR 2IN AL
Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
| Connecting diameter | 2 '' |
|---|---|
| Material | aluminium |
| Type | type d |
Show UNSPSC/ECL@SS
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
- Usually arrives within 14 working days

