MECALINE 884532 FEMALE ADAPTATOR -TYPE A 3/4IN STAINLESS STEEL


CAM AND GROOVE COUPLING STAINLESS WITH NBR SEAL STEEL  - TYPE A

References
mecaline:884532
rubix:216A3406
ean:3660338379277
brand logo
brand logo
Technical specifications
Connecting diameter3/4 ''
MaterialStainless steel 
TypeType A
See all Specifications

Product details : MECALINE 884532 FEMALE ADAPTATOR -TYPE A 3/4IN STAINLESS STEEL


Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter3/4 ''
MaterialStainless steel 
TypeType A
Type of threadingBSP
Show UNSPSC/ECL@SS
£ 13.17 excl. VAT
/ Each
£ 15.80 incl. VAT
  • Usually arrives within 14 working days