MECALINE 880622 HOSE ADAPT TYPE E 1IN AL


CAM AND GROOVE COUPLING ALUMINIUM - TYPE E

References
mecaline:880622
rubix:216A3412
ean:3660338339813
brand logo
brand logo
Technical specifications
Connecting diameter1 ''
MaterialAluminium
TypeType E

Product details : MECALINE 880622 HOSE ADAPT TYPE E 1IN AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 ''
MaterialAluminium
TypeType E
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
  • Usually arrives within 14 working days