Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Cam quick couplings
Cam Coupling
MECALINE 884559 FEMALE COUPLER - TYPE D -NBR GASKET 1.1/2IN STAINLESS
MECALINE 884559 FEMALE COUPLER - TYPE D -NBR GASKET 1.1/2IN STAINLESS
CAM AND GROOVE COUPLING STAINLESS WITH NBR SEAL STEEL - TYPE D
References
mecaline:
884559
rubix:
216A3408
ean:
3660338379505
Technical specifications
Connecting diameter
1 1/2
''
Material
stainless steel
Type
type d
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884559 FEMALE COUPLER - TYPE D -NBR GASKET 1.1/2IN STAINLESS
Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
Connecting diameter
1 1/2
''
Material
stainless steel
Type
type d
Type of threading
bsp
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.92
excl. VAT
/
Each
£
77.90
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
MECALINE 884532 FEMALE ADAPTATOR -TYPE A 3/4IN STAINLESS STEEL
MECALINE 884534 FEMALE ADAPTATOR -TYPE A 1IN 1/4 STAINLESS STEEL
MECALINE 880622 HOSE ADAPT TYPE E 1IN AL
MECALINE 880643 COUPLER - TYPE B -NBR 2IN AL
MECALINE 880645 COUPLER - TYPE C- NBR 3/4IN AL
MECALINE 884548 ADAPTATOR FOR HOSE PIPE- TYPE E 2IN STAINLESS STEEL
MECALINE 880655 COUPLER - TYPE DC- NBR 2IN AL
MECALINE 880610 FEMALE ADAPT -TYPE A 1IN AL
MECALINE 884556 FEMALE COUPLER - TYPE D -NBR GASKET 3/4IN ST/ST
MECALINE 880634 COUPLER - TYPE D -NBR 1IN AL
MECALINE 884578 DUSTCAP FOR COUPLER- TYPE DC- NBR GASKET 2IN ST/ST
MECALINE 880646 COUPLER - TYPE C- NBR 1IN AL
MECALINE 884572 COUPLER FOR HOSE PIPE-C- NBR GASKET 2IN ST/ST
MECALINE 880611 FEMALE ADAPT -TYPE A 1IN 1/4 AL
MECALINE 880616 MALE ADAPT -TYPE F 1IN AL