MECALINE 880652 COUPLER - TYPE DC- NBR 1IN AL


CAM AND GROOVE COUPLING ALUMINIUM WITH NBR SEAL - TYPE DC

References
mecaline:880652
rubix:216A3372
ean:3660338340062
brand logo
brand logo
Technical specifications
Connecting diameter1 ''
Materialaluminium
Typetype dc

Product details : MECALINE 880652 COUPLER - TYPE DC- NBR 1IN AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 ''
Materialaluminium
Typetype dc
Show UNSPSC/ECL@SS
£ 7.61 excl. VAT
/ Each
£ 9.13 incl. VAT
  • Usually arrives within 14 working days