MECALINE 884575 DUSTCAP FOR COUPLER- TYPE DC- NBR GASKET 1IN ST/ST


CAM AND GROOVE COUPLING STAINLESS WITH NBR SEAL STEEL  - TYPE DC

References
mecaline:884575
rubix:216A3390
ean:3660338379635
brand logo
brand logo
Technical specifications
Connecting diameter1 ''
MaterialStainless steel 
TypeType DC

Product details : MECALINE 884575 DUSTCAP FOR COUPLER- TYPE DC- NBR GASKET 1IN ST/ST


Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 ''
MaterialStainless steel 
TypeType DC
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
  • Usually arrives within 14 working days