Cam Follower (Stud-type Track Roller)
Inner diameter | 10 mm |
---|---|
Width | 36 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 36x22x22 mm |
---|---|
Logistic Weight | 54 g |
Inner diameter | 10 mm |
Width | 36 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KRE |
Material | Bearing steel |
Outer diameter | 22 mm |
Usually arrives within 14 working days