NTN KRV90XLLH/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KRV90XLLH/3AS
See technical informationSee documentsReferences
NTN:KRV90XLLH/3AS
Rubix:205A4776
EAN:4547359007893

Documents
Product details : NTN KRV90XLLH/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement roller, hexagonal socket, oil hole, double-side seals, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x100 mm |
|---|---|
| Logistic Weight | 2300 g |
| Inner diameter | 38 mm |
| Width | 37 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 90 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 58 N |
| Standard | ISO 15 |
| Basic static load, radial - C0r | 147000 N |
| Basic dynamic load, radial - Cr | 58000 N |
Show UNSPSC/ECL@SS
£ 111.51 excl. VAT
/ Each
£ 133.81 incl. VAT
- Delivery usually within ( 3 ) days
