References
SKF:KR 62 PPXA
Rubix:101A2253
Manufacturer :141504
EAN:7316571620664

Product details : SKF TRACK ROLLER BEARING KR 62 PPXA
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a cylindrical running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x62x62 mm |
|---|---|
| Logistic Weight | 884 g |
| Inner diameter | 24 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
| Series | kr |
| Material | bearing steel |
| Dyn. Load rating | 24.6 N |
Show UNSPSC/ECL@SS
£ 99.46 excl. VAT
/ Each
£ 119.35 incl. VAT
- Usually arrives within 14 working days
