References
INA:NUKR62-A
Rubix:100A7981
Manufacturer :0095962160000
EAN:4012802415452

Product details : INA NUKR62-A TRACK ROLLER BEARING NUKR62
Stud type track rollers NUKR, with axial guidance, full complement cylindrical roller set, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x24x24 mm |
|---|---|
| Logistic Weight | 785 g |
| Inner diameter | 24 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
| Series | nukr..-a |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 41000 N |
Show UNSPSC/ECL@SS
£ 272.25 excl. VAT
/ Each
£ 326.70 incl. VAT
- In stock: Next day delivery
