Yoke type track roller
Inner diameter | 8 mm |
---|---|
Width | 32 mm |
Sealing | open |
Inner diameter | 8 mm |
---|---|
Width | 32 mm |
Sealing | open |
Bearing Clearance | cn |
Series | kr |
Basic static load, radial - C0r | 4100 N |
Basic dynamic load, radial - Cr | 3550 N |
Outer diameter | 19 mm |
Usually arrives within 14 working days