NTN KRV26FLL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KRV26FLL/3AS
See technical informationReferences
NTN:KRV26FLL/3AS
Rubix:205A4729
EAN:4547359821802

Product details : NTN KRV26FLL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement roller, slot for screwdriver, oil hole, double-side seals, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x36 mm |
|---|---|
| Logistic Weight | 74 g |
| Inner diameter | 10 mm |
| Width | 36 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 26 mm |
| Series | kr |
| Standard | ISO 15 |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ Each
£ 27.12 incl. VAT
- Delivery usually within ( 3 ) days
