NTN - Needle Roller Bearing - KR19FLLD0H/L588
Inner diameter | 10 mm |
---|---|
Width | 12 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 19x19x32 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 10 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KR |
Material | Steel |
Stat. Load rating | 5400 N |
Dyn. Load rating | 4.75 N |
Standard | ISO 15 |
Basic static load, radial - C0r | 5400 N |
Basic dynamic load, radial - Cr | 4750 N |
Outer diameter | 19 mm |
Usually arrives within 14 working days