References
SKF:NUKRE 80 A
Rubix:101A2734
Manufacturer :94729
EAN:7316571072180

Product details : SKF TRACK ROLLER BEARING NUKRE 80 A
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. The design includes an eccentric collar pressed onto the stud, and a thick-walled outer ring with a crowned running surface. The bearings are supplied sealed and ready-to-mount, and can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x80x80 mm |
|---|---|
| Logistic Weight | 1915 g |
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 80 mm |
| Series | nukre |
| Material | bearing steel |
| Dyn. Load rating | 69.3 N |
Show UNSPSC/ECL@SS
£ 279.13 excl. VAT
/ Each
£ 334.96 incl. VAT
- Usually arrives within 14 working days
