INA KRVE40-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
INA:KRVE40-PP-A-NMT
Rubix:238A4077
Manufacturer :0055917080078
EAN:4047643179263

Product details : INA KRVE40-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller KRVE..-PP-A, full complement needle roller set, with axial guidance, with eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x22x22 mm |
|---|---|
| Logistic Weight | 262 g |
| Inner diameter | 22 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 40 mm |
| Series | krve..-pp-a |
| Reference speed | 1400 rpm |
| Basic static load, radial - C0r | 27000 N |
| Basic dynamic load, radial - Cr | 14700 N |
Show UNSPSC/ECL@SS
£ 75.25 excl. VAT
/ Each
£ 90.30 incl. VAT
- Delivery usually within ( 7 ) days
