References
INA:KR16-SK
Rubix:238A1171
Manufacturer :0016150920000
EAN:4054362445500

Product details : INA KR16-SK SINGLE ROW STUD TYPE TRACK ROLLER
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x6x6 mm |
|---|---|
| Logistic Weight | 18 g |
| Inner diameter | 6 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 16 mm |
| Series | kr |
| Reference speed | 14000 rpm |
| Basic static load, radial - C0r | 3400 N |
| Basic dynamic load, radial - Cr | 3150 N |
Show UNSPSC/ECL@SS
£ 31.02 excl. VAT
/ Each
£ 37.22 incl. VAT
- Delivery usually within ( 7 ) days
