NTN KR40LLH/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KR40LLH/3AS
See technical informationSee documentsReferences
NTN:KR40LLH/3AS
Rubix:205A4662
EAN:4547359008197


Technical specifications
| Inner diameter | 22 mm |
|---|---|
| Width | 21.5 mm |
| Sealing | two rubber seals |
Documents
Product details : NTN KR40LLH/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, with cage, hexagonal socket, oil hole, double-side seals, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x58 mm |
|---|---|
| Logistic Weight | 304 g |
| Inner diameter | 22 mm |
| Width | 21.5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 40 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 14 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 22800 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 34.30 excl. VAT
/ Each
£ 41.16 incl. VAT
- Delivery usually within ( 3 ) days