SKF KRE 40 PP TRACK ROLLER BEARING


Cam Follower (Stud-type Track Roller)

References
skf:KRE 40 PP
rubix:266A6584
brand logo
brand logo
Technical specifications
Inner diameter22 mm
Width20 mm
Sealingtwo rubber seals
See all Specifications

Product details : SKF KRE 40 PP TRACK ROLLER BEARING


Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. The design includes an eccentric collar pressed onto the stud, and a thick-walled outer ring with a crowned running surface. The bearings are supplied sealed and ready-to-mount, and can be relubricated via the stud.

Strengths

- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature

Technical specifications


Attributes
Inner diameter22 mm
Width20 mm
Sealingtwo rubber seals
Materialbearing steel
Outer diameter40 mm
Show UNSPSC/ECL@SS
£ 82.78 excl. VAT
/ Each
£ 99.34 incl. VAT
  • Usually arrives within 14 working days